18V Brushless Connected-Ready Compact Drill/Driver Kit with (2) CORE18V® 4-Amp Compact Batteries
18V Brushless Connected-Ready Compact Drill/Driver Kit with (2) CORE18V® 4-Amp Compact Batteries
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Brushless motor – delivers 565 In.-Lbs. of max torque
- KickBack Control – reduces the risk of sudden rotational torque reaction in a bind-up scenario
- Integrated LED worklight – illuminates working area for better visibility
- Switchable precision clutch – when switched on, stops the tool when clutch slippage is detected
- Ergonomic design – promotes comfort and balance on the job
- Two speed settings – enable use for both high-speed and high-torque applications
- All metal chuck – for enhanced durability
- 20+1 clutch settings – for driving accuracy and reduced fastener damage
- GCY42 connectivity module (sold separately) – links impact wrench to the Bosch Toolbox App for enhanced customization options
- Limited warranty – Bosch 18V cordless power tools are covered by a five-year limited warranty
Specifications
- Chuck Type:
- Keyless
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 000346810516
- Width:
- 3 in