18V Brushless Cordless Palm Router Kit with 4-Amp Battery, Plunge Base Edge Guide, VAC Adapters, and L-Boxx
18V Brushless Cordless Palm Router Kit with 4-Amp Battery, Plunge Base Edge Guide, VAC Adapters, and L-Boxx
Product Details
Product Details
- Optimal performance and portability – with the best power-to-size ratio in its class
- Efficient brushless motor – produces 1.39 peak horsepower and 10,000 to 30,000 RPM
- Compact, ergonomic design – with high and low soft gripping positions for easier handling in both horizontal and vertical applications
- Simplified, flip-and-release spindle lock lever – for quick and easy bit changes
- Backwards compatibility – with all pr20 accessories for a seamless transition to cordless
- Rough and fine depth adjustment – for precise cuts in 1/64 In. increments, with a max depth cut of 1-11/32 In.
- Drop detection – shuts off the router if a fall is detected
- Soft-start circuitry – reduces start-up torque for greater control
- Constant Response circuitry - monitors and maintains speed und
- Restart protection – prevents the router from accidental startup when switching batteries
Specifications
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Horsepower:
- 1.39 hp
- Type:
- BGKF18V25PL14
- UL Listed:
- No
- UPC:
- 000346819311
- Width:
- 3-7/10