18V Brushless Flexiclick 5-in-1 Drill/Driver Kit with (2) CORE18V® 4-Amp Compact Batteries
18V Brushless Flexiclick 5-in-1 Drill/Driver Kit with (2) CORE18V® 4-Amp Compact Batteries
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 5-in-1 design – delivers enhanced versatility all with one-click technology
- Brushless motor – delivers 565 In.-Lbs. of max torque
- Locking bit holder – locks hex bits for high-torque driving
- Right-angle chuck – designed for tight workspaces
- Offset-angle attachment – provides access to difficult-to-reach areas, like in tight corners or against a wall
- Keyless chuck attachment – provides locked-in drilling for difficult materials
- KickBack Control – reduces the risk from sudden rotational torque reaction in a bind-up scenario
- Integrated LED work light – illuminates working area for better visibility
- Two speed settings – enable use for both high-speed and high-power applications
- Switchable precision clutch – when switched on, stops the tool when clutch slippage is detected
Specifications
- Chuck Type:
- Keyless
- Color Finish Name:
- Blue
- Corded Cordless:
- Cordless
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 000346809244
- Width:
- 3 in