2 in. SDS-Max Rotary Hammer with Vibration Control
2 in. SDS-Max Rotary Hammer with Vibration Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 14-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Turbo™ Power for torque and speed boost in hammer mode
- Best power-to-weight ratio of 14.1 ft.-Lbs. Of impact energy
- Outstanding power in a 2 in SDS-max®tool
- Vibration control for comfort in all-day applications
- Constant response for soft start, constant speed under load
- Vario-Lock positioning for precise chiseling location
- Multiple drilling speeds to match speed to application
Specifications
- AMP:
- 15
- Chuck Size:
- 2 in
- Chuck Type:
- Keyless
- Cord Length:
- 8 ft
- Corded Cordless:
- Cordless
- Diameter:
- 6 in
- Height:
- 11-3/10 in
- Length:
- 23-1/2 in
- Material:
- Metal, Plastic
- Power Source:
- Corded Electric
- RPM:
- 220
- Tool Type:
- Hammer Drill Kit
- UPC:
- 000346480702
- Volts:
- 120V
- Weight:
- 26.2 lb