2.5 Amp Corded Orbital Sander and Polisher
2.5 Amp Corded Orbital Sander and Polisher
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Integral pad dampening brake system helps prevent swirl marks
- Bosch's hook-and-loop disc attachment delivers secure fit
- Microcellular backing pad for smooth, fine finishes
- Variable speed control to match speed to workpiece and task
- Adjustable from between 7500 OPM - 12000 OPM
- Optimal on-board system for filtering fine dust
- Soft-grip top and body
- Low vibration operation
- Sanding disc, vacuum hose adapter and carrying bag
- Hook-Tight™ hook-and-loop disc attachment includes over 35000 long life hooks ensure firm grip of disc, up to twice the standard number of hooks
Documents
Specifications
- Brand Model Compatibility:
- RS033, RS034, RS035, VH1622A, VH1635A, VAC008, VH1022, VH1035, VH1635, VAC005, VAC006, VAC002, VAC024
- Color Finish Name:
- Blue
- Corded Cordless:
- Corded
- Diameter:
- 5 in
- Height:
- 8-3/4 in
- Length:
- 9 in
- Number of Tools Included:
- 1
- Product Type:
- Sander
- RPM:
- 12000
- Size:
- 5 in
- Volts:
- 120V
- Weight:
- 3.5 lb
- Width:
- 5 in