This product requires certification to purchase.

3/32 in. Impact Black Oxide Drill Bit

Robert Bosch

3/32 in. Impact Black Oxide Drill Bit

  • Fast #
  • Part #BBL2133IM
  • Item #10751634
  • Manufacturer Part #BL2133IM
3.2 out of 5 Customer Rating
Brand image
Robert Bosch

3/32 in. Impact Black Oxide Drill Bit

  • Fast #
  • Part #BBL2133IM
  • Item #10751634
  • Manufacturer Part #BL2133IM
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Impact Tough™ black oxide drill bit offers highly robust drilling in metal, especially with impact drivers
  • No skate tip - accurate starts
  • Long flutes for effective material removal
  • Universal drilling applications - general purpose drilling
  • Impact rated shank for higher torque drill/drivers
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/32 in
Bit Length:
2-1/4
Bit Sizes:
3/32 in
Color Finish Name:
Black Oxide
Depth:
7/20 in
Diameter:
3/32 in
Drill Bit Type:
Twist
Drilling Depth (in):
1 in
Height:
5-22/25 in
Length:
2-1/4 in
Material:
High Speed Steel
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Hex
Tool Type:
Drill Bit