This product requires certification to purchase.

3/8 in. x 13 in. SDS-Max Shank Bit

Robert Bosch

3/8 in. x 13 in. SDS-Max Shank Bit

  • Fast #
  • Part #BHC5005
  • Item #2486935
  • Manufacturer Part #HC5005
4.4 out of 5 Customer Rating
Brand image
Robert Bosch

3/8 in. x 13 in. SDS-Max Shank Bit

  • Fast #
  • Part #BHC5005
  • Item #2486935
  • Manufacturer Part #HC5005
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wear mark identifies when bit has worn to an inappropriate level for precision anchoring
  • Inclined side cutters have an aggressive edge for faster cutting
  • Angled dust channels reduce heat build up resulting in longer life
  • Centric tip guides bit through hard and reinforced concrete
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Drill Bit Type:
Percussion
Length:
13 in
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Shank Size:
3/8 in
Shank Style:
SDS-Max
UPC:
000346341423