This product requires certification to purchase.

3/8 in. x 4 in. Glass & Tile Bit Set

Robert Bosch

3/8 in. x 4 in. Glass & Tile Bit Set

  • Fast #
  • Part #BGT500
  • Item #10751647
  • Manufacturer Part #GT500
4.6 out of 5 Customer Rating
Brand image
Robert Bosch

3/8 in. x 4 in. Glass & Tile Bit Set

  • Fast #
  • Part #BGT500
  • Item #10751647
  • Manufacturer Part #GT500
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Precision tip solves bit wander and bit walking
  • Three flat shank provides superior grip
  • Reinforced head maximizes bit life
  • Precision-ground tip reduces bit walking
  • Requires Certification

Specifications

Bit Diameter(s) (In):
3/8 in
Bit Length:
4
Bit Sizes:
3/8 in
Color Finish Name:
Black Oxide
Diameter:
3/8 in
Drill Bit Type:
Specialty
Drilling Depth (in):
4 in
Length:
4 in
Material:
Carbide
Shank Size:
19/50 in
Shank Style:
3-Flat
Tool Type:
Drill Bit