3 in. x 6 in. Turbo Carbide Hammer Drill Bit
3 in. x 6 in. Turbo Carbide Hammer Drill Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- BlueGranite Turbo™ carbide hammer drill bits are optimized for drilling in masonry
- Upgraded build - delivers 5x life and 2x speed over standard masonry bits
- PowerGrip round shank - provides better grip for great speed
- Four grind head - delivers two more cutting angles for longer life and faster speed
- Multi-grind carbide centering tip - offers accurate starts in brick, masonry and more
Specifications
- Bit Diameter(s) (In):
- 3/8 in
- Bit Length:
- 6
- Bit Sizes:
- 3/8 in
- Color Finish Name:
- Bright
- Depth:
- 19/50 in
- Diameter:
- 3/8 in
- Drill Bit Type:
- Hammer
- Drilling Depth (in):
- 4 in
- Height:
- 8 in
- Length:
- 6 in
- Material:
- Steel
- Shank Size:
- 5/16 in
- Shank Style:
- Hex
- Tool Type:
- Drill Bit