This product requires certification to purchase.

4 in. Standard Tuckpointing Diamond Blade

Robert Bosch

4 in. Standard Tuckpointing Diamond Blade

  • Fast #
  • Part #BDBTP0401
  • Item #11742204
  • Manufacturer Part #DBTP0401
3.6 out of 5 Customer Rating
Robert Bosch

4 in. Standard Tuckpointing Diamond Blade

  • Fast #
  • Part #BDBTP0401
  • Item #11742204
  • Manufacturer Part #DBTP0401
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Application materials – engineered for removing old and weathered mortar between bricks
  • Segmented rim - rugged, segmented design for faster cutting in tough materials
  • Tuckpointing applications - ideal for removing old mortar from brick walls or cleaning out joints for tuckpointing
  • Bosch diamond wheels – engineered for professional-grade performance across a wide range of materials and applications
  • Standard compatibility - engineered for compatibility with standard 7/8 In. arbor grinders
  • Requires Certification

Specifications

Application:
Mortar, Removal
Blade Material:
Diamond
Blade Thickness (in):
1/4 in
UPC:
000346677638