This product requires certification to purchase.

4.5 in. Standard Continous Rim Diamond Blade

Robert Bosch

4.5 in. Standard Continous Rim Diamond Blade

  • Fast #
  • Part #BDBCX04501
  • Item #11742186
  • Manufacturer Part #DBCX04501
3.5 out of 5 Customer Rating
Robert Bosch

4.5 in. Standard Continous Rim Diamond Blade

  • Fast #
  • Part #BDBCX04501
  • Item #11742186
  • Manufacturer Part #DBCX04501
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Application materials – designed for cuts in natural stone such as tile, porcelain, and marble
  • Continuous rim – small diamond grit and softer matrix allows for a smoother cut in hard materials
  • X-LOCK® system – quick-change angle grinder interface delivers up to 5x faster wheel change versus standard 7/8 In. arbor grinders
  • Common applications – made for tasks requiring smooth, precise cuts, such as installing ceramic tile backsplashes, cutting porcelain for flooring, or shaping marble countertops
  • Bosch diamond wheels – engineered for professional-grade performance across a wide range of materials and applications
  • X-LOCK® compatibility – X-LOCK® diamond wheels fit both X-LOCK® and standard 7/8 In. arbor grinders across brands
  • Requires Certification

Specifications

Application:
Ceramic Tile, Slate
Blade Material:
Diamond
Blade Thickness (in):
63/1000 in
UPC:
000346677720