This product requires certification to purchase.

4.5 in. Standard Tuckpointing Diamond Blade

Robert Bosch

4.5 in. Standard Tuckpointing Diamond Blade

  • Fast #
  • Part #BDBTP04501
  • Item #11742205
  • Manufacturer Part #DBTP04501
4.7 out of 5 Customer Rating
Brand image
Robert Bosch

4.5 in. Standard Tuckpointing Diamond Blade

  • Fast #
  • Part #BDBTP04501
  • Item #11742205
  • Manufacturer Part #DBTP04501
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Application materials – engineered for removing old and weathered mortar between bricks
  • Segmented rim - rugged, segmented design for faster cutting in tough materials
  • Tuckpointing applications - ideal for removing old mortar from brick walls or cleaning out joints for tuckpointing
  • Bosch diamond wheels – engineered for professional-grade performance across a wide range of materials and applications
  • Standard compatibility - engineered for compatibility with standard 7/8 In. arbor grinders
  • Requires Certification

Specifications

Application:
Mortar, Removal
Arbor Hole Size:
7/8 in
Blade Material:
Diamond
Blade Thickness (in):
1/4 in
UPC:
000346677645