5/8 in. x 12 in. SDS Rotary Hammer Bit
5/8 in. x 12 in. SDS Rotary Hammer Bit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Four cutter full head carbide design - delivers up to 4x life in concrete with rebar (vs Hawera® SDS-plus® 2-cutter concrete drill bit)
- Four cutter head - provides four cutting-edges to hit rebar, to help prevent the bit from getting stuck
- Full head carbide - improves strength of the bit tip, reducing breakage upon hitting rebar
- Centering tip - ideal for drilling anchoring holes to enhance the precision of hole placement
- Integrated wear mark - indicates when the bit has been fully worn
- Variable (4-2-2) flute design - aggressively pulls dust away from hole to reduce heat build-up, providing more holes per battery charge (compared to standard four flute design)
- Bosch made carbide - promotes quality material for increased durability
- SDS-plus® bit design - for use with SDS-plus® rotary hammers
Specifications
- Bit Diameter(s) (In):
- 5/8 in
- Bit Length:
- 12
- Bit Sizes:
- 5/8 in
- Color Finish Name:
- Bright
- Depth:
- 5/8
- Diameter:
- 5/8
- Drill Bit Type:
- Hammer
- Drilling Depth (in):
- 10 in
- Height:
- 16-13/100
- Length:
- 12
- Material:
- Steel
- Shank Size:
- 25/64
- Shank Style:
- SDS-Plus
- Tool Type:
- Drill Bit
- Type:
- BHCFC2103