This product requires certification to purchase.

5/8 x 5/8 x 25/64 in. SDS-Plus Masonry 1 Piece

Robert Bosch

5/8 x 5/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #BHC2102
  • Item #542781
  • Manufacturer Part #HC2102
3.6 out of 5 Customer Rating
Robert Bosch

5/8 x 5/8 x 25/64 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #BHC2102
  • Item #542781
  • Manufacturer Part #HC2102
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5 Pallet: 5000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Centric tip for optimal hole geometry
  • Four-Flute design for fast dust removal
  • Optimized flute design to reduce stress and make the bit run cooler
  • Optimized brazing and hardening process for top resistance in reinforced concrete
  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Drill Bit Type:
Masonry
Length:
8 in
Magnetic:
No
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
25/64 in
Shank Style:
SDS-Plus
UPC:
000346279658