This product requires certification to purchase.

5/8 x 5/8 x 45/64 in. SDS-Max® Masonry 1 Piece

Robert Bosch

5/8 x 5/8 x 45/64 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #BHC5020
  • Item #657423
  • Manufacturer Part #HC5020
3.6 out of 5 Customer Rating
Brand image
Robert Bosch

5/8 x 5/8 x 45/64 in. SDS-Max® Masonry 1 Piece

  • Fast #
  • Part #BHC5020
  • Item #657423
  • Manufacturer Part #HC5020
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Wear mark identifies when bit has worn to an inappropriate level for precision anchoring
  • Inclined side cutters have an aggressive edge for faster cutting
  • Angled dust channels reduce heat build up resulting in longer life
  • Centric tip guides bit through hard and reinforced concrete
  • Requires Certification

Specifications

Bit Diameter(s) (In):
5/8 in
Bit Sizes:
5/8 in
Drill Bit Type:
Masonry
Length:
13 in
Magnetic:
No
Material:
Carbide, Steel
Number of Pieces:
1 Piece
Shank Size:
45/64 in
Shank Style:
SDS-Max®
UPC:
000346208078