This product requires certification to purchase.

8 in. Premium Continuous Rim Diamond Blade

Robert Bosch

8 in. Premium Continuous Rim Diamond Blade

  • Fast #
  • Part #BDBC0802
  • Item #11742183
  • Manufacturer Part #DBC0802
3.2 out of 5 Customer Rating
Robert Bosch

8 in. Premium Continuous Rim Diamond Blade

  • Fast #
  • Part #BDBC0802
  • Item #11742183
  • Manufacturer Part #DBC0802
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Longer life – engineered for longer life, delivering enhanced durability to handle more cuts per wheel (versus standard Bosch continuous rim diamond wheels)
  • Application materials – designed for cuts in natural stone such as tile, porcelain, and marble
  • Continuous rim – small diamond grit and softer matrix allows for a smoother cut in hard materials
  • Common applications – made for tasks requiring smooth, precise cuts, such as installing ceramic tile backsplashes, cutting porcelain for flooring, or shaping marble countertops
  • Bosch diamond wheels – engineered for professional-grade performance across a wide range of materials and applications
  • Universal brand fit – fits standard 7/8 In. arbor grinders across brands
  • Requires Certification

Specifications

Application:
Porcelain, Ceramic, Granite
Blade Material:
Diamond
Blade Thickness (in):
49/50 in
UPC:
000346677607