1/4 x 1/4 x 1/4 in. Hex Hammer 1 Piece
BlueGranite™ 1/4 x 1/4 x 1/4 in. Hex Hammer 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Bit Diameter(s) (In):
- 1/4 in
- Bit Sizes:
- 1/4 in
- Collection:
- BlueGranite™
- Drill Bit Type:
- Hammer
- Drilling Depth (in):
- 4 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- UPC:
- 000346313468