This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. SDS-Plus Masonry 2 Piece

Robert Bosch

Bulldog™ 1/4 x 1/4 x 1/4 in. SDS-Plus Masonry 2 Piece

  • Fast #
  • Part #BHC2041B25
  • Item #7234329
  • Manufacturer Part #HC2041B25
3.7 out of 5 Customer Rating
Robert Bosch

Bulldog™ 1/4 x 1/4 x 1/4 in. SDS-Plus Masonry 2 Piece

  • Fast #
  • Part #BHC2041B25
  • Item #7234329
  • Manufacturer Part #HC2041B25
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 15
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Collection:
Bulldog™
Drill Bit Type:
Masonry
Length:
6 in
Magnetic:
No
Number of Pieces:
2 Piece
Shank Size:
1/4 in
Shank Style:
SDS-Plus
UPC:
000346281019