Corded 4-1/2 in. 6 AMP Angle Grinder
Corded 4-1/2 in. 6 AMP Angle Grinder
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Double insulated, UL listed, complies to OSHA
- Two-position auxiliary handle specifically designed and angled to a natural position for maximum comfort and control
- 5/8" to 11 spindle provides wide flexibility for mounting most popular accessories
- Epoxy coated field windings provides ultimate protection against abrasive dust and metal debris
- Service Minder™ brushes eliminates guesswork, stops the tool when preventative maintenance is required
- Lock-on/off switch for extended use applications
- 6A, 11,000 rpm
Specifications
- AMP:
- 6
- Arbor Hole Size:
- 5/8 in - 11 in
- CSA Certified:
- Yes
- Coating:
- Epoxy
- Color Finish Name:
- Blue
- Cord Length:
- 10 ft
- Corded Cordless:
- Corded
- Depth:
- 10-1/2 in
- Diameter:
- 4-1/2 in
- ETL Listed:
- Yes
- Handle Type:
- Auxiliary
- Height:
- 5-1/8 in
- Length:
- 10-1/2 in
- Material:
- Metal, Plastic
- Power Source:
- Electric
- RPM:
- 11000
- Tool Type:
- Angle Grinder
- UL Listed:
- Yes
- UPC:
- 000346304589
- Volts:
- 120V
- Weight:
- 3.75 lb
- Width:
- 4-1/2 in