This product requires certification to purchase.

CORE18V® 6-Amp High Power Battery

Robert Bosch

CORE18V® 6-Amp High Power Battery

  • Fast #
  • Part #BGBA18V60
  • Item #11742230
  • Manufacturer Part #GBA18V60
5 out of 5 Customer Rating
Brand image
Robert Bosch

CORE18V® 6-Amp High Power Battery

  • Fast #
  • Part #BGBA18V60
  • Item #11742230
  • Manufacturer Part #GBA18V60
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Performance – delivers 50% more runtime and over 75% more power than CORE18V® 4 Ah battery, powering high-demand applications
  • Efficiency – features two layers of enhanced 21700 cells for greater battery efficiency
  • Bosch-Exclusive CoolPack™ 2.0 technology – cools the battery and helps provide longer battery lifetime compared to non-CoolPack™ Bosch 18V batteries
  • Cutting-edge battery design – includes copper end plates, power rails and a flexible circuit board, offering reduced resistance and increased efficiency
  • Compact operation – weighs only 2.14 Lbs., for the ideal balance of size, weight and power
  • Charge-status indicator – features high resolution for clear visibility
  • Compatibility – engineered for 18V and compatible with Bosch 18V tools and chargers
  • High power – optimized to drive Bosch PROFACTOR™ tools with BITURBO Brushless™ Technology
  • AMPShare™ System – compatible with the AMPShare™ System, a battery system designed to be multi-brand compatible across many cordless products to make managing your work day easier
  • AMPShare™ System compatibility - 18V batteries and chargers are compatible with Bosch 18V power tools and a growing list of cordless products from AMPShare™ brands
  • Requires Certification

Specifications

Battery Size:
18V
Battery Type:
Li-ion (Lithium-ion)
Color Finish Name:
Black, Red
UPC:
000346807981
Volts:
18V
Width:
3 in