This product requires certification to purchase.

1/8 in. x 2 in. x 3 in. Bit

Robert Bosch

Daredevil™ 1/8 in. x 2 in. x 3 in. Bit

  • Fast #
  • Part #BOSMP01
  • Item #9536037
  • Manufacturer Part #MP01
4 out of 5 Customer Rating
Brand image
Robert Bosch

Daredevil™ 1/8 in. x 2 in. x 3 in. Bit

  • Fast #
  • Part #BOSMP01
  • Item #9536037
  • Manufacturer Part #MP01
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • MultiConstruction Drill Bit delivers durability when drilling almost all types of materials
  • Upgraded multi-grind heads – deliver up to 85% faster drilling in metal than standard bits
  • Hex shanks and impact rated – allows use in impact drivers and hammer drill/drivers for added versatility
  • Sharp ground cutting edges – designed for advanced performance
  • Steep flutes with ribs – deliver fast material removal in multiple materials
  • Requires Certification
Dimensions & Measurements
Bit Diameter(s) (In)
1/8 in.
Bit Length
3
Diameter
1/8 in
Drilling Depth (in)
2 in.
Number of Pieces
1 Piece
Shank Size
1/8 in
Characteristics & Features
Collection
Daredevil™
Drill Bit Type
Hex, Masonry, Impact, Hammer, Driver
Material
Tungsten Carbide
Shank Style
Hex
Tool Type
Bit
Warranty & Product Information
Application
Drivers, Drills
Type
BOSMP01
UPC
000346465730