This product requires certification to purchase.

Floor Removal Cart for 11335K Hammer

Robert Bosch

Floor Removal Cart for 11335K Hammer

  • Fast #
  • Part #BGHT130
  • Item #11742258
  • Manufacturer Part #GHT130
3.5 out of 5 Customer Rating
Robert Bosch

Floor Removal Cart for 11335K Hammer

  • Fast #
  • Part #BGHT130
  • Item #11742258
  • Manufacturer Part #GHT130
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Robust cart design – supports the weight of the jackhammer, reducing strain and fatigue
  • Ergonomic angle adjustment options – allows the hammer to be positioned at five different angles, maximizing efficiency
  • Combined with the 11335K hammer (1-1/8" shank breaker; not included) – this cart transforms floor demolition jobs by reducing fatigue and increasing productivity
  • Star knob mounting system – allows for the hammer to be easily installed and removed to save time on the job
  • Large, sturdy wheels – provide for maximum mobility around large, commercial job sites
  • Versatile application options – allow for fast and efficient removal of vinyl, floor tiles, and cork from concrete, wooden surfaces and more
  • Requires Certification

Specifications

Color Finish Name:
Silver
Material:
Metal
UPC:
000346813029
Width:
22-2/5 in