This product requires certification to purchase.

Profactor 18V 1-1/4 In. Reciprocating Saw

Robert Bosch

Profactor 18V 1-1/4 In. Reciprocating Saw

  • Fast #
  • Part #BGSA18V126N
  • Item #11742316
  • Manufacturer Part #GSA18V-126N
5 out of 5 Customer Rating
Robert Bosch

Profactor 18V 1-1/4 In. Reciprocating Saw

  • Fast #
  • Part #BGSA18V126N
  • Item #11742316
  • Manufacturer Part #GSA18V-126N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1-1/4 In. stroke length and 0-3,000 spm – for fast, efficient cutting and more material removal in a range of applications
  • KickBack Control – helps stop the blade and reduces the risk of sudden tool reactions in bind-up situations
  • Six speed settings – to help tailor performance to the task at hand
  • End of cut detection - stops the tool once the blade exits the material to help prevent accidental material cuts
  • Adaptive speed control – delivers smooth, controlled starts, ramping up to the selected speed, for optimal control and precision
  • Dual vibration dampening – helps reduce vibration to promote comfort on the job
  • Blade removal lever – allows for quick, easy, toolless blade changes
  • LED light – illuminates dimly lit work areas
  • Orbital/in-line switch – allows for easy control of blade motion; orbital or straight for tougher cuts
  • Enhanced user interface – for easy activation of innovative features like kickback control, end of cut detection and adaptive speed control
  • Requires Certification

Specifications

Battery Size:
18V
Color Finish Name:
Blue
Corded Cordless:
Cordless
UL Listed:
No
UPC:
000346820430
Width:
3-1/2 in