SDS-Max Chiseling Dust Collection Attachment
SDS-Max Chiseling Dust Collection Attachment
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Targeted dust-collection – focuses air suction from the vacuum around the chisel for maximum dust management
- Ski-boot style clamping band – provides easy installation and adjustment onto the hammer
- Adjustable metal extension arm – for easy adjustment, proper positioning, and accommodation of different chisel lengths
- Rubber bumper – provides cushion on shroud tip to help prevent workpiece damage
- Three-piece adapter set – allows installation on different-sized SDS-max® / spline rotary hammers (for use in chiseling mode only) and different-sized SDS-max® demolition hammers
- Bushing tool nosepiece – provides compatibility with Bosch bushing tool accessory
- 1-3/8-In dust port – fits Bosch dust-extractor vacuum nozzles
- Bosch PRO+GUARD™ protection system – helps users move toward OSHA silica table 1 dust compliance
Specifications
- Color Finish Name:
- Chrome, Black
- Material:
- Metal, Plastic, Rubber
- Product Type:
- Attachment
- UPC:
- 000346662399
- Width:
- 3 in