This product requires certification to purchase.

2 in. Hammer Core Bit

Robert Bosch

Spline SpeedX™ 2 in. Hammer Core Bit

  • Fast #
  • Part #BHC8015
  • Item #875822
  • Manufacturer Part #HC8015
5 out of 5 Customer Rating
Brand image
Robert Bosch

Spline SpeedX™ 2 in. Hammer Core Bit

  • Fast #
  • Part #BHC8015
  • Item #875822
  • Manufacturer Part #HC8015
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits Bosch as well as other spline hammers
  • For masonry/concrete drilling
  • Integral shank for better power transmission
  • Maximum core size of 2-5/8 in. deep
  • 17 in. usable length, maximum core of 2-5/8 in. deep
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
2 in
Collection:
Spline SpeedX™
Diameter:
2 in
Drill Bit Type:
Core, Hammer
Drilling Depth (in):
17 in
Length:
22 in
Material:
Carbide
Number of Pieces:
1 Piece
Shank Size:
3/4 in
Shank Style:
Spline
UPC:
000346243369