This product requires certification to purchase.

3/4 in. Brass NPT Float Valve

Robert Manufacturing

3/4 in. Brass NPT Float Valve

  • Fast #
  • Part #RR400F5
  • Item #1260127
  • Manufacturer Part #R400-3/4-5
4.6 out of 5 Customer Rating
Robert Manufacturing

3/4 in. Brass NPT Float Valve

  • Fast #
  • Part #RR400F5
  • Item #1260127
  • Manufacturer Part #R400-3/4-5
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Brass
Pressure - Maximum:
100 psi
Recommended Valve Application:
Agricultural, Car Washing, Cooling Tower, Industrial, Livestock Waterers, Swimming Pool, Water
Valve Size:
3/4 in
Valve Type:
Float Valve