This product requires certification to purchase.

120V Hot Surface Ignitor

Robertshaw

120V Hot Surface Ignitor

  • Fast #
  • Part #R41408
  • Item #655138
  • Manufacturer Part #41-408
4.7 out of 5 Customer Rating
Brand image
Robertshaw

120V Hot Surface Ignitor

  • Fast #
  • Part #R41408
  • Item #655138
  • Manufacturer Part #41-408
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead wires are enclosed with high temperature fiberglass insulation, providing total electrical protection
  • 18 gauge Nickel Chrome Lead wires embedded/Metalized in place for maximum holding strength and electrical conductivity
  • Requires Certification

Specifications

AMP:
120
Height:
1/2 in
Ignitor Type:
Hot Surface
Length:
5-1/2 in
UPC:
662013634735
Volts:
120V
Width:
1-1/4 in