This product requires certification to purchase.

120V Hot Surface Ignitor

Robertshaw

120V Hot Surface Ignitor

  • Fast #
  • Part #R41409
  • Item #655140
  • Manufacturer Part #41-409
4 out of 5 Customer Rating
Brand image
Robertshaw

120V Hot Surface Ignitor

  • Fast #
  • Part #R41409
  • Item #655140
  • Manufacturer Part #41-409
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 18 Case: 18 Pallet: 18
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Lead wires are enclosed with high temperature fiberglass insulation, providing total electrical protection
  • 18 gauge Nickel Chrome Lead wires embedded/Metalized in place for maximum holding strength and electrical conductivity
  • Requires Certification
Dimensions & Measurements
Height
3-1/4 in
Length
4-1/2 in
Width
2 in
Electrical & Operational Information
AMP
120
Ignitor Type
Hot Surface
Volts
120V
Warranty & Product Information
UPC
662013634742