120V Hot Surface Ignitor
120V Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 18 gauge Nickel Chrome Lead wires embedded/Metalized in place for maximum holding strength and electrical conductivity
- Lead wires are enclosed with high temperature fiberglass insulation, providing total electrical protection
Specifications
- AMP:
- 120
- Brand Model Compatibility:
- Coleman Furnaces
- Height:
- 3-1/2 in
- Ignitor Type:
- Hot Surface
- Length:
- 19 in
- Volts:
- 120V
- Width:
- 1/4 in