2H/2C Non-Programmable Digital Thermostat
2H/2C Non-Programmable Digital Thermostat
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- AMP:
- 1, 3
- Application:
- Heat Pump
- Auto Switching Heat:
- Yes
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- White
- Maximum Temperature:
- 90
- Power Source:
- Battery, Electric, Gas
- Programmability:
- Non-programmable
- Stages:
- 2H/2C
- Touch Screen:
- No
- Volts:
- 24V
- Wireless Communication:
- Wi-Fi