208/120/240V Hot Surface Ignitor
41-400 Series 208/120/240V Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead wires are enclosed with high temperature fiberglass insulation, providing total electrical protection
- 18 gauge Nickel Chrome Lead wires embedded/Metalized in place for maximum holding strength and electrical conductivity
- Includes special mounting adapters
Specifications
- AMP:
- 120
- Collection:
- 41-400 Series
- Ignitor Type:
- Hot Surface
- Length:
- 4-1/2 in
- UPC:
- 662013634773
- Volts:
- 208/120/240V