1/2 in inlet/ 1/2 in outlet 24V Gas Valve
720 Series 1/2 in inlet/ 1/2 in outlet 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Incorporates manual valve, safety shutoff magnet, dual automatic valves, main gas regulator, and pilot adjustment
- Used for wide variety of heating applications
- Built-in stops prevent accidental setting to off position, integral manual selector used to select from four gas flow positions: off, on, pilot and set
Specifications
- AMP:
- 0.5
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Power Source:
- Gas
- Stages:
- Single
- UPC:
- 662013636609
- Volts:
- 24V