Copper Nickel Alloy and Stainless Steel Pump Switch
Copper Nickel Alloy and Stainless Steel Pump Switch
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Easy burner installation with attached threaded nut
- Stainless steel outer jacket for long life and resistance to heat blistering
- Combination of copper and nickel alloys for good electrical conductivity
- Mica washer to insulate from shorting conditions
- Various lengths available for multiple applications
Specifications
- Cord Length:
- 4 ft
- End Connections:
- Lead
- Material:
- Copper Nickel Alloy, Stainless Steel