6 cfm Vacuum Pump
6 cfm Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 44-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Iso-Valve™ isolates pump from system
- Heavy-duty motor
- Handle stays cool to the touch & directs exhaust away
- Made in the USA
Specifications
- CFM:
- 6
- Capacity:
- 15 oz
- Diameter:
- 13-3/4
- Height:
- 9-3/4
- Horsepower:
- 1/2 hp
- Length:
- 15-1/2
- Power Source:
- Electric
- Type:
- R15600
- UL Listed:
- No
- UPC:
- 637335001220
- Width:
- 5-5/8