100 gal Static Capacity Fabricated Steel Oil Separator
100 gal Static Capacity Fabricated Steel Oil Separator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Flush With Floor Installation
- Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads; Coalescing Pack;Anodes;No Hub Connection; Hub Connection
Specifications
- Capacity:
- 100 gal
- Height:
- 36 in
- Length:
- 40 in
- Material:
- Steel
- Product Type:
- Oil Interceptor
- Width:
- 30 in