1100 gal Static Capacity, 750 gpm Fabricated Seel Grease Separator
1100 gal Static Capacity, 750 gpm Fabricated Seel Grease Separator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads
Specifications
- Capacity:
- 1100 gal
- Flow Rate:
- 750 gpm
- Height:
- 72 in
- Length:
- 115 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Width:
- 57 in