This product requires certification to purchase.

1250 gal Fabricated Steel Oil & Sediment Interceptor

Rockford Separators

1250 gal Fabricated Steel Oil & Sediment Interceptor

  • Fast #
  • Part #RROI1250
  • Item #10382347
  • Manufacturer Part #ROI-1250
4.3 out of 5 Customer Rating
Brand image
Rockford Separators

1250 gal Fabricated Steel Oil & Sediment Interceptor

  • Fast #
  • Part #RROI1250
  • Item #10382347
  • Manufacturer Part #ROI-1250
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Bituminous Coating Outside
  • Gravity Oil Interceptor
  • Built To Iapmo/Ansi Z1001-2014
  • Suitable For Heavy Truck Traffic
  • Optional Accessories: Additional Manway Height; Inlet & Outlet Size; Epoxy Coating; Stainless Steel Construction; Double Wall Construction; Leak Detection; High Level Sensor & Alarm; Coalescing Pack; Pump Out Connection; Hold Down Pads; Recessed Lift Handles In Covers; Anchor Flange
  • Requires Certification
Dimensions & Measurements
Capacity
1250 gal
Height
60 in
Length
102 in
Width
60 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Oil Interceptor, Sediment Interceptor