This product requires certification to purchase.

141 lb, 36 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector

Rockford Separators

141 lb, 36 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG36LOR
  • Item #10382193
  • Manufacturer Part #G-36-LO-R
3.2 out of 5 Customer Rating
Brand image
Rockford Separators

141 lb, 36 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG36LOR
  • Item #10382193
  • Manufacturer Part #G-36-LO-R
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • Gasketed Cover
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification

Specifications

Capacity:
28 gal
Flow Rate:
35 gpm
Height:
13-63/100
Length:
30-3/4
Material:
Steel
Product Type:
Grease Interceptor
Width:
20-3/4