1500 gal Fabricated Steel Grease Interceptor
1500 gal Fabricated Steel Grease Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Bituminous Coating Outside
- Customizable Manway Height
- Built To Iapmo/Ansi Z1001-2014
- Suitable For Heavy Truck Traffic
- Optional Accessories: Additional Manway Height; Inlet & Outlet Size; Epoxy Coating; Stainless Steel Construction; Grease Monitor System; Hold Down Pads; Recessed Lift Handles In Covers; Anchor Flange
Specifications
- Capacity:
- 1500 gal
- Height:
- 60 in
- Length:
- 120 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Width:
- 60 in