18 lb, 8 gpm Fabricated Steel Grease Separator with 1.5 in. Inlet/Outlet Connector
18 lb, 8 gpm Fabricated Steel Grease Separator with 1.5 in. Inlet/Outlet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Enamel Coating Inside/Outside
- Gasketed Cover
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
Specifications
- Capacity:
- 3.5 gal
- Flow Rate:
- 8 gpm
- Height:
- 11-1/2 in
- Length:
- 10-3/4 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- UPC:
- 850051982547
- Width:
- 8-3/4 in