This product requires certification to purchase.

18 lb 8 gpm Grease Separator

Rockford Separators

18 lb 8 gpm Grease Separator

  • Fast #
  • Part #RG1012M
  • Item #2110978
  • Manufacturer Part #G-1012-M
4.5 out of 5 Customer Rating
Brand image
Rockford Separators

18 lb 8 gpm Grease Separator

  • Fast #
  • Part #RG1012M
  • Item #2110978
  • Manufacturer Part #G-1012-M
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
18 lb
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Flow Rate:
8 gpm
Height:
11-37/100 in
Material:
Steel
Product Type:
Grease Interceptor