This product requires certification to purchase.

20 lb, 10 gpm Fabricated Stainless Steel Grease Interceptor

Rockford Separators

20 lb, 10 gpm Fabricated Stainless Steel Grease Interceptor

  • Fast #
  • Part #RRP10SS
  • Item #10382368
  • Manufacturer Part #RP-10-SS
4.6 out of 5 Customer Rating
Brand image
Rockford Separators

20 lb, 10 gpm Fabricated Stainless Steel Grease Interceptor

  • Fast #
  • Part #RRP10SS
  • Item #10382368
  • Manufacturer Part #RP-10-SS
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Stainless Steel Construction
  • Lifetime Warranty
  • On Floor/Partially Recessed/ Or Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Epoxy Coating; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
  • Requires Certification

Specifications

Capacity:
7.5 gal
Flow Rate:
10 gpm
Height:
13 in
Length:
20 in
Material:
Stainless Steel
Product Type:
Grease Interceptor
UPC:
850051982042
Width:
15 in