200 lb, 40 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector
200 lb, 40 gpm Steel Grease Separator with 3 in. Inlet/Outlet Connector
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Enamel Coating Inside/Outside
- Gasketed Cover
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
Specifications
- Capacity:
- 37 gal
- Flow Rate:
- 40 gpm
- Height:
- 16 in
- Length:
- 45 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- Width:
- 20-3/4 in