2000 gal Fabricated Steel Oil & Sediment Interceptor
2000 gal Fabricated Steel Oil & Sediment Interceptor
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Bituminous Coating Outside
- Gravity Oil Interceptor
- Built To Iapmo/Ansi Z1001-2014
- Suitable For Heavy Truck Traffic
- Optional Accessories: Additional Manway Height; Inlet & Outlet Size; Epoxy Coating; Stainless Steel Construction; Double Wall Construction; Leak Detection; High Level Sensor & Alarm; Coalescing Pack; Pump Out Connection; Hold Down Pads; Recessed Lift Handles In Covers; Anchor Flange
Specifications
- Capacity:
- 2000 gal
- Height:
- 60 in
- Length:
- 144 in
- Material:
- Steel
- Product Type:
- Oil Interceptor, Sediment Interceptor
- Width:
- 72 in