This product requires certification to purchase.

210 gal Static Capacity Fabricated Steel Oil Separator

Rockford Separators

210 gal Static Capacity Fabricated Steel Oil Separator

  • Fast #
  • Part #ROS5644
  • Item #10382269
  • Manufacturer Part #OS-5644
4.6 out of 5 Customer Rating
Brand image
Rockford Separators

210 gal Static Capacity Fabricated Steel Oil Separator

  • Fast #
  • Part #ROS5644
  • Item #10382269
  • Manufacturer Part #OS-5644
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads; Coalescing Pack;Anodes;No Hub Connection; Hub Connection
  • Requires Certification
Dimensions & Measurements
Capacity
210 gal
Height
44 in
Length
57 in
Width
36 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Oil Interceptor