This product requires certification to purchase.

225 gal Static Capacity, 200 gpm Fabricated Seel Grease Separator

Rockford Separators

225 gal Static Capacity, 200 gpm Fabricated Seel Grease Separator

  • Fast #
  • Part #RGIS70
  • Item #10382248
  • Manufacturer Part #GIS-70
4.3 out of 5 Customer Rating
Brand image
Rockford Separators

225 gal Static Capacity, 200 gpm Fabricated Seel Grease Separator

  • Fast #
  • Part #RGIS70
  • Item #10382248
  • Manufacturer Part #GIS-70
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating; Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Aluminum Cover; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Double Wall Construction; Leak Detection; Hold Down Pads
  • Requires Certification

Specifications

Capacity:
225 gal
Flow Rate:
200 gpm
Height:
50 in
Length:
52 in
Material:
Steel
Product Type:
Grease Interceptor
Width:
36 in