300 lb, 150 gpm Fabricated Steel Grease Interceptor with Threaded Inlet/Outlet
300 lb, 150 gpm Fabricated Steel Grease Interceptor with Threaded Inlet/Outlet
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Enamel Coating Inside/Outside
- On Floor/Partially Recessed/ Or Flush With Floor Installation
- Optional Accessories: Anchor Flange; Epoxy Coating; Stainless Steel Construction; Integral Extension; Inlet And Outlet Size; Aluminum Cover; Threaded Connections
Specifications
- Capacity:
- 196 gal
- Flow Rate:
- 150 gpm
- Height:
- 40 in
- Length:
- 52 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- UPC:
- 850051982103
- Width:
- 36 in