This product requires certification to purchase.

338 lb, 60 gpm Fabricated Steel Grease Separator with 4 in. Inlet/Outlet Connector

Rockford Separators

338 lb, 60 gpm Fabricated Steel Grease Separator with 4 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG3224L
  • Item #10382183
  • Manufacturer Part #G-3224-L
5 out of 5 Customer Rating
Brand image
Rockford Separators

338 lb, 60 gpm Fabricated Steel Grease Separator with 4 in. Inlet/Outlet Connector

  • Fast #
  • Part #RG3224L
  • Item #10382183
  • Manufacturer Part #G-3224-L
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • All Welded Steel Construction
  • Enamel Coating Inside/Outside
  • Gasketed Cover
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Optional Accessories: Epoxy Coating; Stainless Steel Construction; Sediment Basket; Draw Off Valve; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification

Specifications

Capacity:
67 gal
Flow Rate:
60 gpm
Height:
29-19/50
Length:
33-1/2
Material:
Steel
Product Type:
Grease Interceptor
UPC:
850051982769
Width:
20-3/4