338 lb, 60 gpm Steel Grease Separator
338 lb, 60 gpm Steel Grease Separator
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- All Welded Steel Construction
- Opex Shop Coat Inside
- Bituminous Coating Outside
- Easily Removable Filter Screen
- Non Removable Separator Screen
- Flush With Floor Installation
- Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating;Anodes;Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Cast Iron Outlet Fittings;Pvc Outlet Fittings
Specifications
- Capacity:
- 67 gal
- Flow Rate:
- 60 gpm
- Height:
- 31 in
- Length:
- 35-3/4 in
- Material:
- Steel
- Product Type:
- Grease Interceptor
- UPC:
- 850051982783
- Width:
- 23 in