This product requires certification to purchase.

403 lb, 75 gpm Steel Grease Separator with 4 in. Inlet/Outlet Connector

Rockford Separators

403 lb, 75 gpm Steel Grease Separator with 4 in. Inlet/Outlet Connector

  • Fast #
  • Part #RGF3475M
  • Item #10382231
  • Manufacturer Part #GF-3475-M
5 out of 5 Customer Rating
Brand image
Rockford Separators

403 lb, 75 gpm Steel Grease Separator with 4 in. Inlet/Outlet Connector

  • Fast #
  • Part #RGF3475M
  • Item #10382231
  • Manufacturer Part #GF-3475-M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • All Welded Steel Construction
  • Opex Shop Coat Inside
  • Bituminous Coating Outside
  • Easily Removable Filter Screen
  • Non Removable Separator Screen
  • Flush With Floor Installation
  • Optional Accessories: Anchor Flange; Clamp Ring; Recessed Lift Handles In Cover; Epoxy Coating;Anodes;Reinforced Cover; Stainless Steel Construction; Sediment Basket; Filter Media; Integral Extension; Alternate Vent Tapping; Alternate Inlter & Outlet Size; Cast Iron Outlet Fittings;Pvc Outlet Fittings
  • Requires Certification
Dimensions & Measurements
Capacity
80 gal
Flow Rate
75 gpm
Height
31 in
Length
35-3/4 in
Width
25-1/2 in
Characteristics & Features
Material
Steel
Warranty & Product Information
Product Type
Grease Interceptor
UPC
850051982806